missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ OPTIMAT™ 3 Dispensing Pump

Product Code. 10732911
Click to view available options
Volume (Metric):
2 mL
10 mL
30 mL
50 mL
200 mL
300 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10732911

Brand: Poulten & Graf GmbH 101 12627

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Poulten & Graf GmbH FORTUNA™ OPTIMAT™ 3 Dispensing Pump attaches to an OPTIMAT™ dispenser.

  • For dispensing strong fuming acids and very abrasive liquids
  • Intake and discharge tube sets are not included
  • For dispensing station

Specifications

Accuracy 0.6%
Product Type Dispensing Pumps for Automatic Station
Autoclavable Autoclavable
Certifications/Compliance EN ISO 8655
Coefficient of Variation 0.2%
Description Dispensing pump for OPTIMAT automatic dispensing station
Volume (Metric) 2 mL
For Use With (Equipment) OPTIMAT automatic dispensing station
Quantity 1
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.