missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette With PTFE Intermediate Stopcock
Obtain better accuracy and repeatability while simultaneously reducing sample usage. Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette With PTFE Intermediate Stopcock removes the subjective element seen with manual titration.
€ 279.00 - € 284.00
Specifications
Material | Borosilicate Glass |
---|---|
Stopcock | Lateral |
Stopcock Material | PTFE |
Type | Pellet Pattern Automatic Buret |
Class | Class AS |
Product Code | Brand | Capacity (Metric) | Scale | Graduations | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Scale | Graduations | Tolerance | Price | Quantity & Availability | ||
10118011
|
Poulten & Graf GmbH
1 0593402 |
10 mL | Blue | 0.02 mL | ±0.02 mL |
€ 279.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
10351032
|
Poulten & Graf GmbH
1 0594502 |
50 mL | Blue | 0.1 mL | ±0.05 mL |
€ 284.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
10543622
|
Poulten & Graf GmbH
1 0594206 |
25 mL | White | 0.05 mL | ±0.03 mL |
€ 279.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
10585532
|
Poulten & Graf GmbH
1 0593406 |
10 mL | White | 0.02 mL | ±0.02 mL |
€ 279.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
10709022
|
Poulten & Graf GmbH
1 0594202 |
25 mL | Blue | 0.05 mL | ±0.03 mL |
€ 279.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
10769392
|
Poulten & Graf GmbH
1 0594506 |
50 mL | White | 0.1 mL | ±0.05 mL |
€ 284.00
Each |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||
Description
- Without comfortability approval
- With PTFE (Teflon™) intermediate stopcock
- Automatic zero adjustment
- Pellet pattern
- With lateral PTFE (Teflon™) stopcock
Specifications
Borosilicate Glass | |
PTFE | |
Class AS |
Lateral | |
Pellet Pattern Automatic Buret | |
EN ISO 385 |