missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette Without Intermediate Stopcock

Product Code. 10016081
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Scale:
Blue
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10016081

Brand: Poulten & Graf GmbH 1 0553406

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Obtain better accuracy and repeatability while simultaneously reducing sample usage. Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette Without Intermediate Stopcock removes the subjective element seen with manual titration.

  • Without comfortability approval
  • Without intermediate stopcock
  • Automatic zero adjustment
  • Pellet pattern
  • With lateral PTFE (Teflon™) stopcock

Specifications

Color Amber
Capacity (Metric) 10 mL
Material Borosilicate Glass
Graduations 0.02 mL
Scale White
Stopcock Material PTFE
Tolerance 0.02 mL
Type Pellet Pattern Buret
Class Class AS
Certifications/Compliance EN ISO 385
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.