missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Pellet Pattern Automatic Burette Without Intermediate Stopcock
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
Scale:
Blue
White
Unit Size:
Each
Description
- Without comfortability approval
- Without intermediate stopcock
- Automatic zero adjustment
- Pellet pattern
- With lateral PTFE (Teflon™) stopcock
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 10 mL |
| Material | Borosilicate Glass |
| Graduations | 0.02 mL |
| Scale | White |
| Stopcock Material | PTFE |
| Tolerance | 0.02 mL |
| Type | Pellet Pattern Buret |
| Class | Class AS |
| Certifications/Compliance | EN ISO 385 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction