missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Glass Stopper
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with Glass Stopper allows precise measurement of set volumes.
€ 12.25 - € 76.80
Specifications
Certifications/Compliance | EN ISO 1042 |
---|---|
Closure Color | Clear |
Closure Material | Glass |
Description | Volumetric flask with glass stopper |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
15992210
|
Poulten & Graf GmbH
1 5133902F |
15 mL | Blue Ring Marks |
€ 71.20
Pack of 5 |
N/A | ||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15972220
|
Poulten & Graf GmbH
1 5134702F |
100 mL | Blue Ring Marks |
€ 76.80
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
15952210
|
Poulten & Graf GmbH
1 5133302F |
5 mL | Blue Ring Marks |
€ 63.50
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15912230
|
Poulten & Graf GmbH
1 5135304F |
200 mL | Amber Ring Marks |
€ 45.65
Pack of 2 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
||||
15931371
|
Poulten & Graf GmbH
1 5134302F |
25 mL | Blue Ring Marks |
€ 66.20
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15962210
|
Poulten & Graf GmbH
1 5133304F |
5 mL | Amber Ring Marks |
€ 63.50
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15932220
|
Poulten & Graf GmbH
1 5134502F |
50 mL | Blue Ring Marks |
€ 70.25
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
15962220
|
Poulten & Graf GmbH
1 5134604F |
50 mL | Amber Ring Marks |
€ 71.45
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10167621
|
Poulten & Graf GmbH
1 5133902F |
15 mL | Blue Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10438611
|
Poulten & Graf GmbH
1 5134302F |
25 mL | Blue Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10299951
|
Poulten & Graf GmbH
1 5133302F |
5 mL | Blue Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10575352
|
Poulten & Graf GmbH
1 5133304F |
5 mL | Amber Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10351172
|
Poulten & Graf GmbH
1 5135304F |
200 mL | Amber Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10575692
|
Poulten & Graf GmbH
1 5134502F |
50 mL | Blue Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10036091
|
Poulten & Graf GmbH
1 5134702F |
100 mL | Blue Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10731313
|
Poulten & Graf GmbH
1 5134604F |
50 mL | Amber Ring Marks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Conformity approved
- With tolerance indications
- With glass stopper
Specifications
EN ISO 1042 | |
Glass | |
Borosilicate Glass | |
None | |
Non-sterile | |
Flat |
Clear | |
Volumetric flask with glass stopper | |
Volumetric flask with glass stopper | |
Reusable | |
A | |
Glass Stopper |