missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Amber Graduation

Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Amber Graduation allows precise measurement of set volumes.

Brand:  Poulten & Graf GmbH 1 5124504F

Additional Details : Weight : 1.25000kg

 View more versions of this product

Product Code. 15932200

  • € 52.25 / Pack of 5
Estimated Shipment: 04-06-2024
to see stock.
Add to basket

Description

Description

  • Amber graduations
  • Conformity approved
  • With tolerance indications
  • Amber graduations are acid and alkali resistant
  • With PP-Stopper
Specifications

Specifications

50 mL
White
Volumetric flask with PP-stopper
Borosilicate Glass
140 mm
5
TS 12/21
Reusable
A
Stopper
EN ISO 1042
Polypropylene
50 mL
Amber Ring Marks
5
Volumetric flask with PP-stopper
0.06 mL
Non-sterile
Flat
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers