missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Blue Graduation
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks with PP-Stopper and Blue Graduation allows precise measurement of set volumes.
€ 9.90 - € 68.00
Specifications
Certifications/Compliance | EN ISO 1042 |
---|---|
Closure Color | White |
Closure Material | Polypropylene |
Description | Volumetric flask with PP-stopper |
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Tolerance | Price | Quantity & Availability | |||
15932210
|
Poulten & Graf GmbH
1 5126102F |
1000 mL | TS 24/29 | 0.40 mL |
€ 68.00
Pack of 2 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
15912210
|
Poulten & Graf GmbH
1 5125902F |
500 mL | TS 19/26 | 0.25 mL |
€ 41.85
Pack of 2 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
15358905
|
Poulten & Graf GmbH
1 5124602F |
50 mL | TS 14/23 | 0.10 mL |
€ 53.15
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
15922200
|
Poulten & Graf GmbH
1 5124502F |
50 mL | TS 12/21 | 0.06 mL |
€ 52.25
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
15972200
|
Poulten & Graf GmbH
1 5125302F |
200 mL | TS 14/23 | 0.15 mL |
€ 30.15
Pack of 2 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
15932190
|
Poulten & Graf GmbH
1 5123302F |
5 mL | TS 10/19 | 0.04 mL |
€ 48.25
Pack of 5 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
10457651
|
Poulten & Graf GmbH
1 5124502F |
50 mL | TS 12/21 | 0.06 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10535532
|
Poulten & Graf GmbH
1 5126102F |
1000 mL | TS 24/29 | 0.40 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10515712
|
Poulten & Graf GmbH
1 5125302F |
200 mL | TS 14/23 | 0.15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10197811
|
Poulten & Graf GmbH
1 5125902F |
500 mL | TS 19/26 | 0.25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10515892
|
Poulten & Graf GmbH
1 5123302F |
5 mL | TS 10/19 | 0.04 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Blue graduations
- Conformity approved
- With tolerance indications
- With PP-Stopper
Specifications
EN ISO 1042 | |
Polypropylene | |
Borosilicate Glass | |
Volumetric flask with PP-stopper | |
Reusable | |
A | |
Stopper |
White | |
Volumetric flask with PP-stopper | |
Blue Ring Marks | |
None | |
Non-sterile | |
Flat |