missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks without Stopper
Poulten & Graf GmbH FORTUNA™ Volumetric Flasks without Stopper allows precise measurement of set volumes.
€ 9.40 - € 68.00
Specifications
Certifications/Compliance | EN ISO 1042 |
---|---|
Description | Volumetric flask without stopper |
Material | Borosilicate Glass |
Graduations | Amber Ring Marks |
Product Type | Volumetric flask without stopper |
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Tolerance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Standard Taper Joint | Tolerance | Price | Quantity & Availability | |||
15982240
|
Poulten & Graf GmbH
1 5144604F |
50 mL | TS 14/23 | 0.10 mL |
€ 53.15
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15902250
|
Poulten & Graf GmbH
1 5144704F |
100 mL | TS 14/23 | 0.10 mL |
€ 57.50
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15952240
|
Poulten & Graf GmbH
1 5144304F |
25 mL | TS 10/19 | 0.04 mL |
€ 48.25
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15922250
|
Poulten & Graf GmbH
1 5145104F |
100 mL | TS 12/21 | 0.10 mL |
€ 57.50
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15902240
|
Poulten & Graf GmbH
1 5143704F |
10 mL | TS 10/19 | 0.04 mL |
€ 48.25
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15952250
|
Poulten & Graf GmbH
1 5145504F |
250 mL | TS 14/23 | 0.15 mL |
€ 31.35
Pack of 2 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||
15932240
|
Poulten & Graf GmbH
1 5144104F |
20 mL | TS 10/19 | 0.04 mL |
€ 48.25
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15942250
|
Poulten & Graf GmbH
1 5145304F |
200 mL | TS 14/23 | 0.15 mL |
€ 30.15
Pack of 2 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15992250
|
Poulten & Graf GmbH
1 5146104F |
1000 mL | TS 24/29 | 0.40 mL |
€ 68.00
Pack of 2 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15972240
|
Poulten & Graf GmbH
1 5144504F |
50 mL | TS 12/21 | 0.06 mL |
€ 52.25
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15982230
|
Poulten & Graf GmbH
1 5143304F |
5 mL | TS 10/19 | 0.04 mL |
€ 48.25
Pack of 5 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15972250
|
Poulten & Graf GmbH
1 5145904F |
500 mL | TS 19/26 | 0.25 mL |
€ 41.85
Pack of 2 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||
15912240
|
Poulten & Graf GmbH
1 5143904F |
15 mL | TS 10/19 | 0.04 mL |
€ 52.25
Pack of 5 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||
10361462
|
Poulten & Graf GmbH
1 5144104F |
20 mL | TS 10/19 | 0.04 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10036071
|
Poulten & Graf GmbH
1 5144704F |
100 mL | TS 14/23 | 0.10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10565882
|
Poulten & Graf GmbH
1 5145304F |
200 mL | TS 14/23 | 0.15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10648022
|
Poulten & Graf GmbH
1 5144604F |
50 mL | TS 14/23 | 0.10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10670513
|
Poulten & Graf GmbH
1 5146104F |
1000 mL | TS 24/29 | 0.40 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10341512
|
Poulten & Graf GmbH
1 5143704F |
10 mL | TS 10/19 | 0.04 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10688212
|
Poulten & Graf GmbH
1 5144504F |
50 mL | TS 12/21 | 0.06 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10147531
|
Poulten & Graf GmbH
1 5144304F |
25 mL | TS 10/19 | 0.04 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10729022
|
Poulten & Graf GmbH
1 5143304F |
5 mL | TS 10/19 | 0.04 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10351272
|
Poulten & Graf GmbH
1 5145504F |
250 mL | TS 14/23 | 0.15 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10789202
|
Poulten & Graf GmbH
1 5145904F |
500 mL | TS 19/26 | 0.25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10321322
|
Poulten & Graf GmbH
1 5145104F |
100 mL | TS 12/21 | 0.10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10505892
|
Poulten & Graf GmbH
1 5143904F |
15 mL | TS 10/19 | 0.04 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Conformity approved
- With tolerance indications
- Without stopper
- Amber graduations
- Amber ring marks acid and alkali resistant
Specifications
EN ISO 1042 | |
Borosilicate Glass | |
Volumetric flask without stopper | |
Reusable | |
A | |
Without Stopper |
Volumetric flask without stopper | |
Amber Ring Marks | |
None | |
Non-sterile | |
Flat |