missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ FR Shirt 7421-Dark Gray
Click to view available options
Size:
37/38
39/40
41/42
43/44
45/46
47/48
49/50
Description
- Material 55% modacryl FR/ 49 % cotton, 2 % antistatic fibres, 165 g/m²
- Well protected: men's shirt with antistatic protection for heatexposed industrial workers
- Turn down collar with neckband
- Visible button strip
- 1 breast pocket with flap and button
- Long arm, cuff with adjustable button closure
- Certified according to EN ISO 11612 A1, B1, C1, F1 EN 1149-5:2008 IEC 61482-1-2 test category 1 sizes 37/38 - 49/50
- Care instructions: 60°C washable, no chlorinate, dry-cleaning: P, iron temperature: II-points tumbler: I-point
Specifications
Size | 49/50 |
Gender | Men's |
Color | Gray |
Closure Type | Press studs |
Disposable | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'