Learn More
Arctiko™ Front Rack for Chest Freezers
Front rack designed for optimal use of chest freezers.
Brand: Arctiko™ 3100078
Description
The chest freezer front rack is designed for the optimal use of chest freezers. Due to its design and material, these unique racks are extremely solid. The racks are easy to work with and allow for a good grip, thanks to the smart folding handle on top of the rack. The box is removed from the front, ensuring a good overview.
- Optimized sample space due to thin and low-weighted stainless steel
- Made of solid and long-lasting stainless steel
- Fits perfectly for chest freezers (can handle up to 12 boxes)
- Fits all boxes up to 133 x 133 x (box size) mm
Specifications
| 1 x 8 | |
| Silver | |
| Rectangle | |
| Non-sterile | |
| CFR50-08 | |
| 441 mm |
| Autoclavable | |
| Stainless Steel | |
| No | |
| Boxes and Vials | |
| 140 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.