missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Frosted Microscope Slides, 90°

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Merk:  Thermo Scientific™ AGAB000002##11E01MNZ50MH#

Overige gegevens : Gewicht : 2.00000kg

 Bekijk meerdere types van dit product via de

Produktcode. 15354596

  • € 75.89 / 1000 stuks


Geschatte verzenddatum
18-01-2019
Toevoegen aan winkelmandje

Beschrijving

Beschrijving

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specificatie

Specificatie

76mm
0.8 - 1.0mm
Yes
50/Box
26mm
Uncoated
Soda-lime glass
Yes
Video's