missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ Galvanized Steel Tripod

Product Code. 10600293
Click to view available options
Height (Metric):
180 mm
210 mm
230 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10600293

Brand: Usbeck Laborgeraete™ 5141

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Material Galvanized Steel
Height (Metric) 180 mm
Diameter (Metric) Inner 100 mm
Product Type Tripod
Quantity 1 Ea.
Weight (Metric) 290 g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.