missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Standard Density Hydrometer with Thermometer, measuring span 0.100g/cm3

Calibrated for reference temperature 20°C. The standard density hydrometer with thermometer can be used for many general specific gravity measurements.

Brand:  Amarell™ H801204s

Additional Details : Weight : 0.10000kg

Product Code. 10556864

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Reference temperature 20°C
  • Each hydrometer length is 350mm
Specifications

Specifications

1Each
±1g/cm3
350 mm
20°C
Density Hydrometer
0.005 g/cm3
0.800 to 0.900 g/cm3
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers