missing translation for 'onlineSavingsMsg'
Learn More

Brannan General Purpose Hydrometer, with UKAS 3 point Calibration for Hydrometer

Product Code. 16664462
Change view
Click to view available options
Accuracy:
0.004°
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy
16664462 0.004°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 16664462 Supplier Brannan Supplier No. 10/501/0+49/049/0
Only null left
Add to basket
Add to basket

General purpose specific gravity hydrometer compares the relative density of a given liquid with that of water

  • The instrument listed is similar to hydrometers included in ISO 650 and in the 1960 issue of British Standard 718
  • Series 200
  • Made from soda glass
  • Range 0.80/100°SG x 0.002
  • Adjusted at 60°F (15.6°C)
  • 250 mm long
  • Divisions 0.002°
  • Made in UK
  • Supplied in protective, resealable plastic tube

Specifications

Quantity 1
Type Specific Gravity Hydrometer
Accuracy 0.004°
Increments 0.002°
Certifications/Compliance ISO 650 and UKAS 3 Point Calibration Certificate
Length (Metric) 25 cm
Includes Protective Plastic Tube
Calibration Points 3 Point Calibration
Material Soda Glass
Ballast Type Steel Shot
Specific Gravity Range 0.80 to 1.00° SG
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.