missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing™ GF-10202M High-Capacity Precision Balance

Product Code. 17827600
Change view
Click to view available options
:
GF-10202M High-Capacity Precision Balance; Certifications/Compliance: CE, UKCA, GLP/GMP; Capacity: 10.2 kg; Automation Interface: RS-232; Depth (Metric) Pan: 21 cm; Display Type: Reverse backlit LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
17827600 GF-10202M High-Capacity Precision Balance; Certifications/Compliance: CE, UKCA, GLP/GMP; Capacity: 10.2 kg; Automation Interface: RS-232; Depth (Metric) Pan: 21 cm; Display Type: Reverse backlit LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17827600 Supplier A&D Weighing™ Supplier No. GF10202M
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Diverse selection of external cal models with a broad range of capacities and resolutions.

  • IP65 dust and waterproof External models
  • Automatic minimum weight calculation with either ECL or an actual, external weight
  • Alert function to ensure that the measured quantity is not smaller than the set minimum weight
  • User access control (UAC) that password-protects the balance from misuse
  • Impact shock detection (ISD) providing feedback to prevent damage to the weight sensor
  • Shock logging function that records up to 50 adverse impact loads with a timestamp for later inspection
  • Flow rate display (FRD) that makes calculating and recording flow rates easier and more accurate
  • Cushioning under the weighing pan to mitigate impact shocks significantly
  • Flow rate comparator that indicates whether the flow rate is within the designated limits
  • Statistical calculation function (SCF) to facilitate the analysis of measurements
  • Gross/Net/Tare output
  • Tare memory function that saves the tare value in non-volatile memory
  • Selectable response characteristics for trading weighing speed for higher display stability or vice versa
  • GLP/GMP/GCP/ISO compliant output to meet documentation requirements
  • Universal Flexi Coms (UFC) to customize printout content and layout
  • Data memory function to save weighing results, calibration results, unit masses to be used in counting mode, etc., in the device itself
  • Counting mode with the Automatic Counting Accuracy Improvement (ACAI) function
  • Percent mode function for target weighing or checking sample variation
  • Animal weighing (average and hold) function for weighing moving objects
  • Five-level comparator function with buzzer
  • Auto power ON and OFF functions
  • Density determination function
  • Underhook for weighing a magnetic material as well as measuring density

Specifications

Automation Interface RS-232
Certifications/Compliance CE, UKCA, GLP/GMP
Connection Type RS-232C (D-Sub 9P), Dual Mode USB
Capacity 10.2 kg
Display Type Reverse backlit LCD
Readability 0.01 g
Includes Display Cover, AC Adapter, 1.8 m USB Cable, Simple Breeze Break
IP Rating IP65
Leveling Manual
Linearity ±0.03 g
Material Die Cast Aluminum
Measurement Time 1.5 sec.
Pan Shape Rectangle
Repeatability 0.01 g
Sensitivity Drift ±2 ppm/°C
Stabilization Time 1.5 sec.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5°C to 40°C
Type Precision Balance
Warranty 4 Years
Weighing Modes Weigh, Count, Percent, Hold, Density
Width (English) 11.8 in.
Width (English) Pan 10.63 in.
Width (Metric) 300 mm
Width (Metric) Pan 270 mm
Height (English) 4.4 in.
Height (Metric) 111 mm
Depth (English) 14 in.
Depth (English) Pan 8.3 in.
Depth (Metric) 356 mm
Depth (Metric) Pan 21 cm
Weight (English) 18.29 lb.
Weight (Metric) 8.3 kg
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.