missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Fine-Graduation Hydrometer without Thermometer, series M50
Click to view available options
Specific Gravity Range:
1.000 to 1.050 g/cm3
1.050 to 1.100 g/cm3
1.150 to 1.200 g/cm3
Unit Size:
Each
Description
- Reference temperature 20°C
- Each hydrometer length is 270mm
Specifications
Specifications
| Quantity | 1Each |
| Type | Density Hydrometer |
| Accuracy | ±1g/cm3 |
| Increments | 0.001 g/cm3 |
| Length (Metric) | 270 mm |
| Specific Gravity Range | 1.000 to 1.050 g/cm3 |
| Temperature of Standardization | 20°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction