missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ SPT-3350 Silicone Tubing

Product Code. 15138765
Click to view available options
Diameter (Metric) Inner:
4.8 mm
6.4 mm
9.5 mm
19 mm
25.4 mm
31.8 mm
Diameter (Metric) Outer:
11.1 mm
12.7 mm
15.9 mm
25.4 mm
31.8 mm
38.1 mm
Unit Size:
15m
Each
This item is not returnable. View return policy

Product Code. 15138765

Brand: Saint Gobain Life Sciences T330843

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Tygon™ SPT-3350 Silicone Tubing for food and beverage transfer.

Tygon™ SPT-3350 tubing from Saint-Gobain is ideal for food and beverage dispensing. It is up to three times smoother than other silicone tubing.

  • Ultra-smooth inner bore reduces potential for particle entrapment
  • Minimal extractable help maintain fluid integrity
  • Excellent fluid flow characteristics
  • Complete inventory of standard sizes available, including metric sizes

Typical Applications

  • Food and beverage dispensing

Tygon™ SPT-3350 tubing meets FDA 21 CFR 175.300 and NSF 51 certification.
Tygon™ SPT-3350 silicone tubing has a Master File with the U.S. Food and Drug Administration.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA (21 CFR Part 177.2600), NSF 51, ISO 10993
Diameter (English) Inner 0.25 in.
Diameter (Metric) Inner 6.4 mm
Material Silicone
Diameter (English) Outer 0.5 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 49.2 ft.
Overall Length (Metric) 15 m
Thickness (English) 1/8 in.
Thickness (Metric) 3.2 mm
For Use With (Application) Pharmaceutical, cosmetic and medical industry.
Min. Operating Temperature (English) -112°F
Min. Operating Temperature (Metric) -80°C
Color Translucent
Hardness 50 (Shore A)
Max. Operating Temperature (English) 392°F
Max. Operating Temperature (Metric) 200°C
Product Type Transfer Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.