missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ 150 mm Industrial Direct Reading Flowmeters With Precision Valve

Product Code. 13467058
Encompass_Preferred
Click to view available options
Airflow Rate:
50 to 800 mL/min.
Internal Part Material:
Aluminum
Model:
Direct Reading - Gas
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13467058

Brand: Cole-Parmer™ 13310422

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Measure and control liquids and gases in wide range of applications with precision and repeatability.

Measure and control liquids and gases in wide range of applications with precision and repeatability using Thermo Scientific™ Gilmont 150mm Industrial Direct Reading Flowmeters with Precision Valve. No need to use calibration curves when direct readers are available.

  • Precision glass metering tubes, glass and stainless-steel floats
  • Front shields have 1.5X magnification for more accurate readings
  • Using reference library covering 100's of liquid and gas characteristics, direct reading flowmeter can be tailored to most 'specific' applications
  • Provide ±5% accuracy
  • Follow industry standard dimensions for easy retrofitting and direct replacement
  • Standard panel mounting hardware is supplied with each meter and tripod bases are available for benchtop applications

Construction Materials

  • Wetted end blocks, fittings and internal parts: anodized aluminum, brass, 316 Stainless Steel
  • Seal materials: Buna-N or Viton™
  • Side plates: aluminum
  • Metering tube: borosilicate glass enclosed in the unitized aluminum frame
  • Piping connections: aluminum, brass or 316 Stainless Steel, 1/8 NPT(F) horizontal on inlet and outlet
  • Float material: black glass, 316 Stainless Steel or tungsten carbide
  • Scale: ceramic fused on glass tube, 150mm L

Recommended for:

  • Research and development laboratories
  • Field calibration of instrumentation
  • Gas chromatography
  • Atomic absorption
  • Cylinder gas metering
  • Air and water pollution analysis
  • Chemical processing
  • Paper manufacturing
  • Purge systems
  • Controlled environments
  • Universities
  • Petrochemical

Specifications

Accuracy ±5% (Full Scale)
Airflow Rate 50 to 800 mL/min.
Case Material Aluminum, Acrylic
Float Material Black Glass, Stainless Steel (316)
Pressure Rating 250 psig
Connections 1/8 in. NPT (F)
Description Direct Reading - Gas
Internal Part Material Aluminum
Model Direct Reading - Gas
Piping Connection Material Aluminum
Repeatability 0.25% of scale reading
Scale 150 mm
Temperature (English) 250°F max. operating
Seal Material Buna-N or Viton™
Valve Aluminum
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.