missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ GKPv Series ProfiLine GN 2/1 Forced Air Refrigerators
Shop All Liebherr Products
Click to view available options
Capacity (Metric) Refrigerator:
465 L
1056 L
No. of Doors:
1
2
Casters:
No
Yes
Unit Size:
Each
Description
- Stainless steel outer housing: Constructed using single-sheet side panels without any gaps, making it extremely hygienic and easy to clean
- Forced air dynamic cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Upward hinged, detachable compartment cover: Refrigeration components are integrated into the upper section to enable easy access for cleaning or servicing purposes
- Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals to provide maximum security
- Digital display with electronic controls: External display is easy to see and use without opening the door, and has a durable membrane keyboard that is easy to clean
- Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning under the appliance
- SwingLine door with full-length integrated handle: Stylish, ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality compressors, condensers, and other components
- Environmentally friendly refrigerants: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
Specifications
| Type | General Purpose Refrigerator |
| Capacity (Metric) Refrigerator | 465 L |
| Temperature Range (Refrigerator) | -2°C to +15°C |
| Door Style | Self-closing, Solid, SwingLine |
| No. of Doors | 1 |
| Hinge Side | Right Interchangeable |
| Shelves | 5 (4 Adjustable) Grid |
| Capacity (Metric) Shelf | 60 kg |
| Defrost | Automatic |
| Access Security | Key Lock |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction