missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GKv Series ProfiLine GN 2/1 Refrigerators, 1 to 15°C

Product Code. 15736878 Shop All Liebherr Products
Click to view available options
Capacity (Metric) Refrigerator:
432 L
491 L
569 L
Color:
Stainless Steel
White
Casters:
No
Yes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15736878

Brand: Liebherr™ GKv 6410

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides large net capacity in a compact design. Liebherr™ GKv Series ProfiLine GN 2/1 Refrigerators, 1 to 15°C feature fan-assisted dynamic cooling with a low-maintenance plastic liner, an accessible rear-panel condenser and precise electronic controls for a resilient, reliable appliance.

  • Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
  • Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
  • Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
  • Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals
  • Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
  • Height adjustable feet: Offers generous floor clearance for easy, convenient daily cleaning underneath
  • SwingLine door with full-length integrated handle: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Capacity (Metric) Refrigerator 491 L
Temperature Range (Refrigerator) 1°C to 15°C
Door Style Self-closing SwingLine with Slimline Handle
No. of Doors 1
Door Material Steel
Hinge Side Right Interchangeable
Shelves 7 (6 Adjustable) Grid
Capacity (Metric) Shelf 60 kg
Defrost Automatic
Refrigerant R 600a
Exterior Finish White Steel
Interior Molded Plastic
Display Digital
Casters Yes
Color White
Condenser Type Rear Panel
Control Type Electronic
For Use With (Equipment) Gastronorm GN 2/1 trays, 65 x 53cm
Includes Adjustable height feet, Temperature alarm
Dimensions (D x W x H) Interior 65L x 58.1D x 171H cm
Dimensions (L x W x H) Exterior 74.7L x 75D x 206.4H cm
Energy Usage 1.933 kWh / 24 hr.
Amperage 1.3 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 90 w
Shipping Weight (Metric) 105 kg
Weight (Metric) 96 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.