missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GKv Series ProfiLine Refrigerators, 1 to 15°C

Product Code. 15776868 Shop All Liebherr Products
Change view
Click to view available options
Color:
Stainless Steel
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15776868 Stainless Steel Each
15766868 White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15776868 Supplier Liebherr™ Supplier No. GKv 4360

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provides large net capacity in a compact design. Liebherr™ GKv Series ProfiLine Refrigerators, 1 to 15°C feature fan-assisted dynamic cooling with a low-maintenance plastic liner, an accessible rear-panel condenser and precise electronic controls for a resilient, reliable appliance.

  • Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
  • Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
  • Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
  • Temperature alarm: Indicates if the lower or upper thresholds have been breached using both acoustic and visual signals
  • Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
  • SwingLine door with full-length integrated handle: Ergonomic doors stay open at 90° for easy loading/removal and close automatically at less than 60°
  • Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
  • Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency

Specifications

Capacity (Metric) Refrigerator 327 L
Temperature Range (Refrigerator) 1°C to 15°C
Door Style Self-closing SwingLine with Slimline Handle
No. of Doors 1
Door Material Steel
Hinge Side Right Interchangeable
Shelves 6 (5 Adjustable) Grid
Capacity (Metric) Shelf 45 kg
Defrost Automatic
Refrigerant R 600a
Exterior Finish Stainless Steel
Interior Molded Plastic
Display Digital
Casters No
Color Stainless Steel
Condenser Type Rear Panel
Control Type Electronic
Includes Temperature alarm
Dimensions (D x W x H) Interior 47.5L x 48D x 168.8H cm
Dimensions (L x W x H) Exterior 59.7L x 68D x 190H cm
Energy Usage 2.031 kWh / 24 hr.
Amperage 2.0 A
Voltage 220/240 V
Frequency 50 Hz
Wattage 50 w
Shipping Weight (Metric) 79 kg
Weight (Metric) 72 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.