Learn More
Liebherr™ GKvesf Series ProfiLine Refrigerators, 1 to 15°C
Provides large net capacity in a compact design. Liebherr™ GKvesf Series ProfiLine Refrigerators, 1 to 15°C feature fan-assisted dynamic cooling with a low-maintenance plastic liner, an accessible rear-panel condenser and precise electronic controls for a resilient, reliable appliance.
Brand: Liebherr™ GKvesf 4145
Additional Details : Weight : 63.00000kg
Description
- Forced air, fan-assisted cooling: Highly efficient fans cool freshly stored items quickly and maintain an even refrigeration temperature throughout the interior
- Molded polystyrol interior: Food-safe, commercial-grade plastic is odorless, tough, durable and easy to clean thanks to the generously radiused corners
- Accessible rear panel condenser: Makes filter replacement or cleaning unnecessary
- Digital display with electronic controls: External display is easy to see and use, and has a durable membrane keyboard that is easy to clean
- Efficient refrigeration system: Reduces energy consumption and operating costs with premium-quality components
- Environmentally friendly refrigerant: Minimal greenhouse effect and no ozone depletion potential with outstanding energy efficiency
Specifications
286 L | |
HardLine with Slimline Handle | |
Steel | |
6 (5 Adjustable) Grid | |
Automatic | |
Stainless Steel | |
Digital | |
Rear Panel | |
47L x 44D x 161.2H cm | |
2.187 kWh / 24 hr. | |
220/240 V | |
160 w | |
63 kg |
1°C to 15°C | |
1 | |
Right Interchangeable | |
45 kg | |
R 600a | |
Molded Plastic | |
Silver | |
Electronic | |
60L x 61D x 180H cm | |
1.5 A | |
50 Hz | |
69 kg |