missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL-Screw-in Tube Fittings

Product Code. p-200109980
Click to view available options
Diameter (Metric):
4 mm
6.5 mm
8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10447161

Brand: BOLA D51720

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GL-Screw-in Tube Fittings Opening of the spanner hexagon

Straight tube fitting made of PTFE, with one screw-in thread (G thread). Universal chemical resistance, the product is only exposed to PTFE.

Specifications

Certifications/Compliance FDA
Diameter (Metric) 6.5 mm
Autoclavable Autoclavable
Tubing Size 15 mm
Color White
Flexibility Rigid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.