missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Berlin Packaging™ Round Glass Narrow Bottles
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Color:
Amber
Clear
Unit Size:
Pack of 1200
Pack of 14
Pack of 1428
Pack of 20
Pack of 3168
Pack of 420
Pack of 51
Pack of 88
Pack of 99
Beskrivelse
- DIN 28 certification
- Amber or clear
- Round glass with narrow neck
Tekniske data
Tekniske data
| Capacity (Metric) | 1000 mL |
| Certification Parameters | DIN 28 |
| Color | Clear |
| Material | Glass |
| Product Type | Milk Bottle |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion