missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Glass Fiber Prefilter
Brand: Merck AP2025725
Additional Details : Weight : 0.80000kg
Specifications
White | |
Plain | |
0.9 μm | |
1.3mL/min. x cm2 | |
100 Pack | |
Prefilter |
Depth Filter | |
Glass Fiber With Binder Resin | |
2 μm | |
Hydrophilic | |
Plain | |
257 mm |