missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Glass Instrument Trays

Sterilizable in hot air up to +180°C. Karl Hecht™ Assistent™ Glass Instrument Trays are excellent for cleaning, sterilizing and storing laboratory instruments.

Brand:  Karl Hecht™ 42910002

Additional Details : Weight : 0.11100kg

 View more versions of this product

Product Code. 10078340

  • € 52.15 / Each
Estimated Shipment: 12-06-2024
to see stock.
Add to basket

Description

Description

  • Autoclavable
  • Available in a range of sizes
  • Available with or without stainless steel cover
Specifications

Specifications

170 x 90 x 45 mm
170 mm
Tray
With cover
45 mm
Glass, Stainless Steel
90 mm
Resistant to hot-air sterilization up to +180°C / +356°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers