missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Glass Jar
Click to view available options
Capacity (Metric):
30 mL
Unit Size:
Pack of 110
Description
Order Info
dimCapacityMetric
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Color | Clear |
| Material | Glass |
| Quantity | 110Pack |
| Weight (Metric) | 3 kg |
| Clarity | Clear |
| Certifications/Compliance | DIN37 |
| Shape | Round |
| Product Type | Jar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction