missing translation for 'onlineSavingsMsg'
Learn More

Gravis Glass Jars

Product Code. p-8000375
Click to view available options
Capacity (Metric):
210 mL
370 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 10349634

Brand: Gravis H0275312 + R27163S12

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Excellent for storage of samples in the laboratory. Gravis Glass Jars are manufactured from soda lime glass.

  • Available in a variety of capacities
  • Durable and resilient

Specifications

Capacity (Metric) 210 mL
For Use With (Application) For liquid storage and sampling
Material Glass
Mouth Narrow
Height (Metric) 170 mm
Product Type Storage Jar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.