missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Glass Jars
Click to view available options
Height (Metric):
10 cm
15 cm
Unit Size:
Each
Description
- Excellent storage option
- Clear glass for visibility of contents
- Available in different sizes
Specifications
Specifications
| Includes | Drop On Cover with knob |
| Material | Glass |
| Closure Included | Yes |
| Shape | Round |
| Height (Metric) | 10 cm |
| Product Type | Jar |
| Diameter (Metric) | 10 cm |
| Closure Type | Drop-on Cover |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction