missing translation for 'onlineSavingsMsg'
Learn More

Hecht Karl™ Glass Measuring Pipets

Product Code. 10728852
Change view
Click to view available options
Volume (Metric):
10 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
10728852 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10728852 Supplier Hecht Karl™ Supplier No. 42548048

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Calibrated Yes
Material Glass
Graduated Yes
Graduation Color Amber
Graduations 0.1 mL
Tip Style Solid Outlet
Top Style Zero
Packaging Type Sturdy Plastic Tube
Volume (Metric) 10 mL
Type Measuring Pipette
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.