missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Glass Powder Funnels
Click to view available options
Diameter (Metric)Top:
50 mm
60 mm
Unit Size:
Each
Description
- Made of borosilicate glass 3.3
- Angle of 60°
- Different diameters available
Specifications
Specifications
| Diameter (Metric)Top | 60 mm |
| Material | Borosilicate Glass |
| Angle | 60° |
| Description | Short, wide stem |
| Product Type | Powder funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction