missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Glass Powder Funnels

Product Code. 10647345
Click to view available options
Diameter (Metric)Top:
50 mm
60 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10647345

Brand: Witeg™ 5 790 001 B

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With a short, wide stem for ease of filling and dispensing.

  • Made of borosilicate glass 3.3
  • Angle of 60°
  • Different diameters available

Specifications

Diameter (Metric)Top 50 mm
Material Borosilicate Glass
Angle 60°
Description Short, wide stem
Product Type Filling Funnel (Powders)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.