missing translation for 'onlineSavingsMsg'
Learn More

Day Impex™ Glass Tempering Beaker

Catalog Number p-8013030
Click to view available options
Capacity (Metric):
250 mL
2000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Day Impex™ Glass Tempering Beaker is a double walled glass beaker with ports for controlling the temperature inside the beaker.

  • Double walled glass beaker
  • Includes inlet and outlet ports for controlling temperature
  • Constructed of untyped glass
Diameter (Metric) Outer 70mm
Capacity (Metric) 250 mL
Material Glass
For Use With (Application) For Heating/Cooling Function
Height (Metric) 110mm
Quantity 1Each
Type Beaker
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'