missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Witeg™ Glass Trypsinizing Flasks
Description
- Graduated
- Made of borosilicate glass
- With 4 baffles
- Baffles in flask enhance vigorous agitation
- Body diameter of 187 mm, height of 310 mm, neck diameter of 50 mm
Specifications
Specifications
| Color | Transparent |
| Diameter (Metric) Outer Neck | 50 mm |
| Capacity (Metric) | 3000 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | Trypsin digestion |
| Height (Metric) | 310 mm |
| Includes | 4 baffles |
| Product Type | Trypsinizing flask |
| Graduated | Yes |
| Bottom Shape | Flat |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?