missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Contact Dish
Optimized for automation--Gosselin™ Petri Dishes are manufactured from crystal polystyrene
€ 189.68 - € 209.94
Specifications
Color | Natural |
---|---|
Material | Polystyrene |
Shape | Round |
Sterility | Sterile |
Type | Contact Petri Plate |
Product Code | Brand | Sterility | Certifications/Compliance | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Certifications/Compliance | Price | Quantity & Availability | ||||
12314089
|
Gosselin
BP63-08 |
Sterile | CE, IVD, EC N°1935/2004, ISO 11137 |
€ 209.94
Pack of 720 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||||
11718573
|
Gosselin
BP63-11 |
Sterile | CE, IVD, EC N°1935/2004, ISO 11137, Aseptic |
€ 189.68
Pack of 720 |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
Description
- 65 x 14.5 mm (D x H)
- 0/3/4 vents
- Crystal Polystyrene (PS)
- Optimal flatness
- Grip lid
- Molded grid 10 x 10 mm
Specifications
Natural | |
Round | |
Contact Petri Plate | |
For use in clinical, environment, industries, microbiology | |
14.5 mm |
Polystyrene | |
Sterile | |
1 | |
720 Carton | |
65 mm |