missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE 150mL Bottles

Product Code. 12324189
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 300
This item is not returnable. View return policy

Product Code. 12324189

Brand: Gosselin™ LC150A15

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE 150mL Bottles come with either a screw cap with inner lip, with separate seal or with wad.

  • Large mouth
  • Break resistant
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
Color Natural
Description Square
Diameter (Metric) Inner Neck 37 mm
Includes Double white HDPE screw cap and natural seal
Material HDPE
Length (Metric) 50mm
No. per Pack 300/Carton
Sterility Non-sterile
Width (Metric) 50mm
Closure Color White
Certifications/Compliance EC N°1935/2004
Closure Included Yes
Height (Metric) 95 mm
Closure Material HDPE
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.