missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GP Series Table-Height Freezers with FrostProtect

Product Code. 13222673 Shop All Liebherr Products
Click to view available options
Energy Usage:
A+++: 0.27 kWh/24 hr. , 99.6 kWh/yr.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13222673

Brand: Liebherr™ GP 1486

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Suitable for use in temperatures as low as -15°C. Liebherr™ GP Series Table-Height Freezers with FrostProtect have been designed to deliver optimum frost-free performance even if ambient temperatures fall, making them ideal for unheated rooms, including balconies, garages or storage units.

  • SmartFrost Technology: Freezes contents faster and reduces ice build-up, making defrosting simpler, quicker and more energy-efficient
  • FrostProtect: If the ambient temperature falls below +10°C, the freezer continues to work efficiently so frozen products remain safely stored
  • Automatic SuperFrost: Quickly reduces the temperature to -32°C for new items, and automatically switches back to normal mode when they are completely frozen
  • FrostControl: Displays the warmest temperature reached during a power failure to assess the quality and projected storage life of the affected goods
  • Safety Features: Child lock is programmed to prevent the appliance from being inadvertently switched off, plus audible and visual malfunction signals/li>
  • FrostSafe Drawers: Extra-high drawers are closed all around to retain cold air when the door is opened, with transparent fronts to see items easily without opening compartments
  • VarioSpace: Drawers and the glass shelves underneath them can be conveniently removed to quickly create extra storage space for larger items
  • Electronic Controls: Magic Eye panel with LC and digital temperature display provides easy-to-see, easy-to-use controls without having to open the unit
  • Reversible Hinges: Ergonomic, flexible design features a Slimline door handle and interchangeable hinges for use in any area

Specifications

Type General Purpose Freezer
Capacity (Metric) 103 L
Door Style SwingDesign with Slimline Handle
No. of Doors 1
Hinge Side Right Interchangeable
Shelves 4 Glass, Beneath Drawers
Drawers FrostSafe: transparent, extra-high
No. of Drawers 4
Display Digital, External
Color White
Control Type MagicEye with LCD and digital temperature display
For Use With (Application) Freezing in unheated areas, with ambient temperatures as low as -15°C
Includes Malfunction alarm
Defrost Manual
Model GP 1486
Dimensions (L x W x H) Exterior 62.8D x 60W x 85H cm
Height (Metric) Exterior 850 mm
Width (Metric) Exterior 600 mm
Access Security Child lock system
Amperage 1.3 A
Voltage 220/240 V
Electrical Requirements 230 V 50 Hz 100 w
Frequency 50 Hz
Energy Usage A+++: 0.27 kWh/24 hr. , 99.6 kWh/yr.
Shipping Weight (Metric) 46.5 kg
Weight (Metric) 43.5 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.