missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 1000 Hexagonal Caps
Click to view available options
Diameter (Metric) Outside:
12.9 mm
16.8 mm
18 mm
21.3 mm
23.6 mm
24 mm
27.5 mm
34 mm
37.4 mm
39.7 mm
50.1 mm
55.9 mm
67 mm
Length (Metric):
12 mm
14 mm
18 mm
18.5 mm
20 mm
22.5 mm
29 mm
31 mm
34 mm
44 mm
49 mm
57 mm
Width (Metric):
10 mm
13 mm
14 mm
16 mm
17 mm
19 mm
22 mm
27 mm
30 mm
32 mm
41 mm
46 mm
55 mm
Unit Size:
Pack of 100
Description
- Protection for nuts and bolts
- Thick-walled design for higher demands
- Cylindrical outer contour prevents application of spanners
Specifications
Specifications
| Color | Black |
| For Use With (Application) | Protection for nuts and bolts |
| Length (Metric) | 12 mm |
| Quantity | 100/Pk. |
| Width (Metric) | 10 mm |
| Diameter (Metric) Outside | 12.9 mm |
| Material | LDPE |
| Type | Hexagonal Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction