missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 200 Series Natural Form A LDPE Cylindrical Protective Cap
Click to view available options
Length (Metric):
6 mm
16 mm
20 mm
25 mm
27 mm
30 mm
33 mm
35 mm
91 mm
Diameter (Metric) Inside:
5 mm
7 mm
8 mm
10 mm
12 mm
20 mm
27 mm
35 mm
42 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Inside | 20 mm |
| For Use With (Application) | For protection of threaded studs, pipe ends and shafts |
| Length (Metric) | 20 mm |
| Quantity | 100 Pack |
| Material | LDPE |
| Type | Protective Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction