missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 200 Series Natural Form A LDPE Cylindrical Protective Cap
€ 9.55 - € 55.25
Specifications
Color | Natural |
---|---|
Material | LDPE |
Type | Protective Cap |
For Use With (Application) | For protection of threaded studs, pipe ends and shafts |
Quantity | 100 Pack |
Product Code | Brand | Diameter (Metric) Inside | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Length (Metric) | Price | Quantity & Availability | ||||
10586244
|
Poeppelmann™
20010330000 |
10 mm | 33 mm |
€ 25.40
Pack of 100 |
Estimated Shipment: 12-06-2025
Log in to see stock. |
||||
10014044
|
Poeppelmann™
20010600000 |
10 mm | 6 mm |
€ 9.55
Pack of 100 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
10013774
|
Poeppelmann™
20012350000 |
12 mm | 35 mm |
€ 28.25
Pack of 100 |
Estimated Shipment: 13-05-2025
Log in to see stock. |
||||
10328724
|
Poeppelmann™
20042270000 |
42 mm | 27 mm |
€ 55.25
Pack of 100 |
Estimated Shipment: 06-06-2025
Log in to see stock. |
||||
10697785
|
Poeppelmann™
20020200000 |
20 mm | 20 mm |
€ 16.60
Pack of 100 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||
10165294
|
Poeppelmann™
20005200000 |
5 mm | 20 mm |
€ 10.90
Pack of 100 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
10155214
|
Poeppelmann™
20035250000 |
35 mm | 25 mm |
€ 34.05
Pack of 100 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
10369004
|
Poeppelmann™
20027200000 |
27 mm | 20 mm |
€ 25.30
Pack of 100 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||
10738565
|
Poeppelmann™
20007910000 |
7 mm | 91 mm |
€ 18.45
Pack of 100 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
||||
10013994
|
Poeppelmann™
20008160000 |
8 mm | 16 mm |
€ 14.72
Pack of 100 |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||
10207214
|
Poeppelmann™
20008300000 |
8 mm | 30 mm |
€ 25.35
Pack of 100 |
Estimated Shipment: 22-05-2025
Log in to see stock. |
||||
Specifications
Natural | |
Protective Cap | |
100 Pack |
LDPE | |
For protection of threaded studs, pipe ends and shafts |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title