missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 200 Series Natural Form A LDPE Cylindrical Protective Caps

Product Code. 10033564
Click to view available options
Size (Metric):
I.D. x H: 12 x 16 mm
I.D. x H: 13.5 x 15 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10033564

Brand: Poeppelmann™ 20012160000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color Natural
Diameter (Metric) Inside 13 mm
For Use With (Application) For protection of threaded studs, pipe ends and shafts
Length (Metric) 15 mm
Quantity 100 Pack
Size (Metric) I.D. x H: 12 x 16 mm
Material LDPE
Type Protective Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.