missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 200 Series Natural Form A LDPE Cylindrical Protective Caps
Click to view available options
Size (Metric):
I.D. x H: 12 x 16 mm
I.D. x H: 13.5 x 15 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Color | Natural |
| Diameter (Metric) Inside | 13 mm |
| For Use With (Application) | For protection of threaded studs, pipe ends and shafts |
| Length (Metric) | 15 mm |
| Quantity | 100 Pack |
| Size (Metric) | I.D. x H: 12 x 16 mm |
| Material | LDPE |
| Type | Protective Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction