missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 200 Series Natural Form A LDPE Protective Caps
Specifications
Diameter (Metric) | 22 mm |
Height (Metric) | 18 mm |
Product Type | Protective Sleeve |
Includes | Easy-to-grip Knurled Collar for Protection of Threaded Studs, Pipe Ends and Shafts |
Material | LDPE |
Quantity | 1Pack |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'