missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes

Product Code. 10043604
Click to view available options
Length (Metric):
19.5 mm
20 mm
20.5 mm
27 mm
27.5 mm
34.5 mm
35 mm
35.5 mm
36 mm
40.5 mm
Diameter (Metric) Inside:
10.2 mm
12 mm
13.5 mm
14 mm
16.8 mm
17.2 mm
18 mm
20 mm
21.3 mm
24 mm
25 mm
28 mm
30 mm
31.8 mm
35 mm
38 mm
40 mm
50 mm
51 mm
54 mm
57 mm
60.3 mm
70 mm
76 mm
87.9 mm
88.9 mm
95 mm
101.6 mm
108 mm
113 mm
114.3 mm
133 mm
159 mm
825 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 10043604

Brand: Poeppelmann™ 25005700000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Enables higher loads due to thick-walled design. Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes are manufactured from yellow PE-LD plastic.

  • Standard protection for pipes
  • Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
  • Venting and pressure equalization permitted by discontinuous internal beads, offset by 180°

Specifications

Color Yellow
Diameter (Metric) Inside 57 mm
For Use With (Application) For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage
For Use With (Equipment) For Pipes
Length (Metric) 35 mm
Quantity 100 Pack
Material LDPE
Type Protective Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.