missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 250 Protective Caps for Pipes
Click to view available options
Length (Metric):
19.5 mm
20 mm
20.5 mm
27 mm
27.5 mm
34.5 mm
35 mm
35.5 mm
36 mm
40.5 mm
Diameter (Metric) Inside:
10.2 mm
12 mm
13.5 mm
14 mm
16.8 mm
17.2 mm
18 mm
20 mm
21.3 mm
24 mm
25 mm
28 mm
30 mm
31.8 mm
35 mm
38 mm
40 mm
50 mm
51 mm
54 mm
57 mm
60.3 mm
70 mm
76 mm
87.9 mm
88.9 mm
95 mm
101.6 mm
108 mm
113 mm
114.3 mm
133 mm
159 mm
825 mm
Unit Size:
Pack of 100
Pack of 25
Pack of 50
Description
- Standard protection for pipes
- Acc. with DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127
- Venting and pressure equalization permitted by discontinuous internal beads, offset by 180°
Specifications
Specifications
| Color | Yellow |
| Diameter (Metric) Inside | 825 mm |
| For Use With (Application) | For protection of DIN EN 10220, DIN EN 10255 and DIN EN ISO 1127 pipes during transport and storage |
| For Use With (Equipment) | For Pipes |
| Length (Metric) | 35 mm |
| Quantity | 50 Pack |
| Material | LDPE |
| Type | Protective Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction