missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 260 Square Plugs

Product Code. 10175434
Change view
Click to view available options
Size:
15 mm (Bottom Width)
19 mm (Bottom Width)
22 mm (Bottom Width)
24 mm (Bottom Width)
28 mm (Bottom Width)
30 mm (Bottom Width)
34 mm (Bottom Width)
39 mm (Bottom Width)
42 mm (Bottom Width)
54 mm (Bottom Width)
77 mm (Bottom Width)
91 mm (Bottom Width)
Unit Size:
Pack of 100
Pack of 25
Pack of 50
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10175434 19 mm (Bottom Width) Pack of 100
10073744 15 mm (Bottom Width) Pack of 100
10185244 24 mm (Bottom Width) Pack of 100
10507764 91 mm (Bottom Width) Pack of 25
10728365 22 mm (Bottom Width) Pack of 100
10145294 28 mm (Bottom Width) Pack of 100
10452735 34 mm (Bottom Width) Pack of 100
10616445 39 mm (Bottom Width) Pack of 100
10545674 30 mm (Bottom Width) Pack of 100
10165584 42 mm (Bottom Width) Pack of 100
10471585 54 mm (Bottom Width) Pack of 50
10471775 77 mm (Bottom Width) Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Product Code. 10175434 Supplier Poeppelmann™ Supplier No. 26025250000
Only null left
Add to basket
Add to basket

Featuring distinctive external ribs to provide a secure press fit. Poeppelmann™ KAPSTO™ GPN 260 Square Plugs are manufactured from black PE-LLD plastic.

  • For closing of section tubes
  • Reinforced head area for higher demands
  • High visual appeal due to grainded top surface finish and chamfered edges

Specifications

Description Wall thickness: 1.5 - 2 mm
For Use With (Application) Closing section tubes providing a secure press fit
For Use With (Equipment) Profile tubing, Distinctive external ribs
Height (Metric) 19 mm
Length (Metric) 25 mm
Quantity 100/Pk.
Size 19 mm (Bottom Width)
Width (Metric) 25 mm (Top)
Color Black
Material LDPE
Product Type Square Plug
Shape Square
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.