missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 260 Square Plugs
Description
- For closing of section tubes
- Reinforced head area for higher demands
- High visual appeal due to grainded top surface finish and chamfered edges
Specifications
Specifications
| Description | Wall thickness: 1.5 - 2 mm |
| For Use With (Application) | Closing section tubes providing a secure press fit |
| For Use With (Equipment) | Profile tubing, Distinctive external ribs |
| Height (Metric) | 19 mm |
| Length (Metric) | 30 mm |
| Quantity | 100/Pk. |
| Size | 24 mm (Bottom Width) |
| Width (Metric) | 30 mm (Top) |
| Color | Black |
| Material | LDPE |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?