missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 260 Square Plugs

Product Code. 10675675
Change view
Click to view available options
Size:
32 mm (Bottom Width)
38 mm (Bottom Width)
48 mm (Bottom Width)
50 mm (Bottom Width)
71 mm (Bottom Width)
Unit Size:
Pack of 100
Pack of 25
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
10675675 50 mm (Bottom Width) Pack of 50
10547574 32 mm (Bottom Width) Pack of 100
10368614 38 mm (Bottom Width) Pack of 100
10567564 71 mm (Bottom Width) Pack of 25
10399044 48 mm (Bottom Width) Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10675675 Supplier Poeppelmann™ Supplier No. 26060640000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Featuring distinctive external ribs to provide a secure press fit. Poeppelmann™ KAPSTO™ GPN 260 Square Plugs are manufactured from black PE-LLD plastic.

  • For closing of section tubes
  • Reinforced head area for higher demands
  • High visual appeal due to grainded top surface finish and chamfered edges

Specifications

Description Wall thickness: 4mm
For Use With (Application) For closing of section tubes
For Use With (Equipment) For use on profile tubing, with distinctive external ribs providing a secure press fit
Height (Metric) 19 mm
Length (Metric) 60 mm
Quantity 100/Pk.
Size 50 mm (Bottom Width)
Width (Metric) 60 mm
Color Black
Diameter (Metric) Bottom 50 mm
Material LDPE
Product Type Square Plug
Shape Square
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.