missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 270 Rectangular Plugs

Product Code. 10023334
Click to view available options
Closure Size:
20 x 10 mm
40 x 20 mm
40 x 30 mm
50 x 20 mm
50 x 25 mm
50 x 30 mm
60 x 30 mm
60 x 40 mm
70 x 40 mm
80 x 40 mm
100 x 40 mm
100 x 50 mm
120 x 60 mm
Height (Metric):
15 mm
19 mm
22 mm
Unit Size:
Pack of 100
Pack of 25
This item is not returnable. View return policy

Product Code. 10023334

Brand: Poeppelmann™ 27050200000

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Featuring distinctive external ribs to provide a secure press fit. Poeppelmann™ KAPSTO™ GPN 270 Rectangular Plugs are manufactured from black PE-LLD plastic.

  • For closing of section tubes
  • Reinforced head area for higher demands
  • High visual appeal due to grainded top surface finish and chamfered edges

Specifications

Closure Size 50 x 20 mm
Product Type Rectangular Closure Plug
For Use With (Application) For closing of profile pipes
Height (Metric) 19 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.