missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 290 Series Yellow LDPE Shaft Protection Cap
Click to view available options
Diameter (Metric) Outside:
25.5 mm
38.5 mm
45 mm
48 mm
51 mm
61 mm
67 mm
Unit Size:
Pack of 100
Pack of 50
Specifications
Specifications
| Color | Yellow |
| Diameter (Metric) Inside | 24 mm |
| For Use With (Application) | For protection of DIN 748-1 and DIN EN 50347 shaft ends |
| Length (Metric) | 57 mm |
| Quantity | 100 Pack |
| Size (Metric) | 57 x 24 x 385 mm (H x ID x OD) |
| Diameter (Metric) Outside | 38.5 mm |
| Material | LDPE |
| Type | Shaft Protection Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction